Shop Alternate Products
This Product is Discontinued
Zoro Select
Jam Nut Refill, Steel, Zinc, 10 PK (Discontinued)
Mfr # 1YE45
Zoro # G0438042
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc
- System of Measurement Inch
- For Use With 1YE41
- Size 7/16-14