LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/4"-20 Zinc Plated Finish Steel Jam Hex Nuts Refill, 20 pk.

VALUE BRAND| Zoro #: G0314772| Mfr #: 1YE42

$1.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0314772 Mfr #: 1YE42
Material: steelItem: Jam Nut Refill
System of Measurement: InchFinish: zinc
Size: 1/4-20Country of Origin (subject to change): China

Product Description

Jam Nut Refill, Steel, Zinc Plated Finish, 1/4-20, For Use With G1271611, Package 20

Product Reviews

Save 15%. Sign up for Z-mail.