PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3/8"-16 Zinc Plated Finish Steel Jam Hex Nuts Refill, 20 pk.

VALUE BRAND| Zoro #: G2327394| Mfr #: 1YE44

$1.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2327394 Mfr #: 1YE44
Finish: zincSystem of Measurement: Inch
Material: steelItem: Jam Nut Refill
Size: 3/8-16Country of Origin (subject to change): China

Product Description

Jam Nut Refill, Steel, Zinc Plated Finish, 3/8-16, For Use With G1271611, Package 20

Product Reviews