3/4"-10 Zinc Plated Finish Steel Jam Hex Nuts Refill, 5 pk.

VALUE BRAND| Zoro #: G1674136| Mfr #: 1YE49

$2.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1674136 Mfr #: 1YE49
Material: steelItem: Jam Nut Refill
Finish: zincSystem of Measurement: Inch
Size: 3/4-10Country of Origin (subject to change): China

Product Description

Jam Nut Refill, Steel, Zinc Plated Finish, 3/4-10, For Use With G1271611, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.