1/2"-13 Zinc Plated Finish Steel Jam Hex Nuts Refill, 8 pk.

VALUE BRAND| Zoro #: G1350851| Mfr #: 1YE46

$1.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1350851 Mfr #: 1YE46
System of Measurement: InchItem: Jam Nut Refill
Finish: ZincMaterial: Steel
Size: 1/2-13Country of Origin (subject to change): China

Product Description

Jam Nut Refill, Steel, Zinc Plated Finish, 1/2-13, For Use With G1271611, Package 8

Product Reviews

Save 15%. Sign up for Z-mail.