JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Jaw End Fitting, Left, Dia 1 In, 12 In

VALUE BRAND| Zoro #: G1076677| Mfr #: 2ULU6

$88.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1076677 Mfr #: 2ULU6
Take Up (In.): 12Material: Forged and Hot Dipped Galvanized Steel
Item: Jaw End FittingStandards: ASTM F1145, TYPE-1, GRADE-1
Working Load Limit (Lb.): 10, 000Type: Jaw End, Orientation Left
Thread Dia. (In.): 1Country of Origin (subject to change): China

Product Description

Jaw End Fitting, Jaw End, Orientation Left, Thread Dia 1 In, Take Up 12 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.