DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Jaw End Fitting, Left, Dia 1 In, 18 In

VALUE BRAND| Zoro #: G2170524| Mfr #: 2ULU8

$72.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2170524 Mfr #: 2ULU8
Item: Jaw End FittingStandards: ASTM F1145, TYPE-1, GRADE-1
Working Load Limit (Lb.): 10, 000Type: Jaw End, Orientation Left
Thread Dia. (In.): 1Take Up (In.): 18
Material: Forged and Hot Dipped Galvanized SteelCountry of Origin (subject to change): China

Product Description

Jaw End Fitting, Jaw End, Orientation Left, Thread Dia 1 In, Take Up 18 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.