Jaw End Fitting, Left, Dia 1/2In, 6 In

VALUE BRAND| Zoro #: G1884032| Mfr #: 2ULP5

$12.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Item: Jaw End Fitting
Working Load Limit (Lb.): 2200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1884032 Mfr #: 2ULP5
Package Quantity: 1Item: Jaw End Fitting
Working Load Limit (Lb.): 2200Type: Jaw End, Orientation Left
Material: Forged and Hot Dipped Galvanized SteelTake Up (In.): 6
Thread Dia. (In.): 1/2Standards: ASTM F1145, TYPE-1, GRADE-1
Country of Origin (subject to change): China

Description

Jaw End Fitting, Jaw End, Orientation Left, Thread Dia 1/2 In, Take Up 6 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews