KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jaw End Fitting, Left, Dia 1/4 In, 4 In

VALUE BRAND| Zoro #: G1087667| Mfr #: 2ULN8

$6.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Jaw End, Orientation Left
Item: Jaw End Fitting
Take Up (In.): 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1087667 Mfr #: 2ULN8
Type: Jaw End, Orientation LeftItem: Jaw End Fitting
Take Up (In.): 4Thread Dia. (In.): 1/4
Package Quantity: 1Material: Forged and Hot Dipped Galvanized Steel
Standards: ASTM F1145, TYPE-1, GRADE-1Working Load Limit (Lb.): 500
Country of Origin (subject to change): China

Description

Jaw End Fitting, Jaw End, Orientation Left, Thread Dia 1/4 In, Take Up 4 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews