Jaw End Fitting, Left, Dia 3/4In, 6 In

VALUE BRAND| Zoro #: G2163567| Mfr #: 2ULR8

$27.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2163567 Mfr #: 2ULR8
Standards: ASTM F1145, TYPE-1, GRADE-1Item: Jaw End Fitting
Material: Forged and Hot Dipped Galvanized SteelTake Up (In.): 6
Working Load Limit (Lb.): 5200Type: Jaw End, Orientation Left
Thread Dia. (In.): 3/4Country of Origin (subject to change): China

Product Description

Jaw End Fitting, Jaw End, Orientation Left, Thread Dia 3/4 In, Take Up 6 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.