Jaw End Fitting, Left, Dia 3/4In, 9 In

VALUE BRAND| Zoro #: G1656146| Mfr #: 2ULT1

$28.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1656146 Mfr #: 2ULT1
Standards: ASTM F1145, TYPE-1, GRADE-1Item: Jaw End Fitting
Material: Forged and Hot Dipped Galvanized SteelWorking Load Limit (Lb.): 5200
Type: Jaw End, Orientation LeftThread Dia. (In.): 3/4
Take Up (In.): 9Country of Origin (subject to change): China

Product Description

Jaw End Fitting, Jaw End, Orientation Left, Thread Dia 3/4 In, Take Up 9 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.