JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Jaw End Fitting, Left, Dia 3/8In, 6 In

VALUE BRAND| Zoro #: G0933755| Mfr #: 2ULP3

$11.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0933755 Mfr #: 2ULP3
Standards: ASTM F1145, TYPE-1, GRADE-1Material: Forged and Hot Dipped Galvanized Steel
Item: Jaw End FittingWorking Load Limit (Lb.): 1200
Type: Jaw End, Orientation LeftThread Dia. (In.): 3/8
Take Up (In.): 6Country of Origin (subject to change): China

Product Description

Jaw End Fitting, Jaw End, Orientation Left, Thread Dia 3/8 In, Take Up 6 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.