Jaw End Fitting, Right, Dia 1 1/4In, 24 In

VALUE BRAND| Zoro #: G0464082| Mfr #: 2ULV8

$243.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0464082 Mfr #: 2ULV8
Standards: ASTM F1145, TYPE-1, GRADE-1Item: Jaw End Fitting
Material: Forged and Hot Dipped Galvanized SteelWorking Load Limit (Lb.): 15, 200
Type: Jaw End, Orientation RightThread Dia. (In.): 1-1/4
Take Up (In.): 24Country of Origin (subject to change): China

Product Description

Jaw End Fitting, Jaw End, Orientation Right, Thread Dia 1 1/4 In, Take Up 24 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.