Jaw End Fitting, Right, Dia 1 In, 24 In

VALUE BRAND| Zoro #: G1673217| Mfr #: 2ULV2

$189.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1673217 Mfr #: 2ULV2
Item: Jaw End FittingMaterial: Forged and Hot Dipped Galvanized Steel
Standards: ASTM F1145, TYPE-1, GRADE-1Working Load Limit (Lb.): 10, 000
Type: Jaw End, Orientation RightThread Dia. (In.): 1
Take Up (In.): 24Country of Origin (subject to change): China

Product Description

Jaw End Fitting, Jaw End, Orientation Right, Thread Dia 1 In, Take Up 24 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.