20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Jaw End Fitting, Right, Dia 1/2In, 6 In

VALUE BRAND| Zoro #: G0305882| Mfr #: 411656

$13.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0305882 Mfr #: 411656
Standards: ASTM F1145, TYPE-1, GRADE-1Item: Jaw End Fitting
Material: Forged and Hot Dipped Galvanized SteelTake Up (In.): 6
Working Load Limit (Lb.): 2200Type: Jaw End, Orientation Right
Thread Dia. (In.): 1/2Country of Origin (subject to change): China

Product Description

Jaw End Fitting, Jaw End, Orientation Right, Thread Dia 1/2 In, Take Up 6 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.