Jaw End Fitting, Right, Dia 1/2In, 9 In

VALUE BRAND| Zoro #: G1369426| Mfr #: 2ULP8

$6.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Jaw End, Orientation Right
Item: Jaw End Fitting
Take Up (In.): 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369426 Mfr #: 2ULP8
Type: Jaw End, Orientation RightItem: Jaw End Fitting
Take Up (In.): 9Thread Dia. (In.): 1/2
Package Quantity: 1Material: Forged and Hot Dipped Galvanized Steel
Standards: ASTM F1145, TYPE-1, GRADE-1Working Load Limit (Lb.): 2200
Country of Origin (subject to change): China

Description

Jaw End Fitting, Jaw End, Orientation Right, Thread Dia 1/2 In, Take Up 9 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews