Shop Alternate Products
This Product is Discontinued
Zoro Select
Jaw End Fitting, Right, Dia 5/8In, 6 In (Discontinued)
Mfr # 2ULR3
Zoro # G2367872
This Product is Discontinued
Key Features
- Material Steel
- Thread Dia. (In.) 5/8
- Take Up (In.) 6 in
- Working Load Limit (Lb.) 3,500 lb
- Type Jaw End - Orientation Right