Jaw End Fitting, Right, Dia 5/8In, 9 In

VALUE BRAND| Zoro #: G1086617| Mfr #: 2ULR5

$20.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1086617 Mfr #: 2ULR5
Material: Forged and Hot Dipped Galvanized SteelItem: Jaw End Fitting
Standards: ASTM F1145, TYPE-1, GRADE-1Take Up (In.): 9
Working Load Limit (Lb.): 3500Type: Jaw End, Orientation Right
Thread Dia. (In.): 5/8Country of Origin (subject to change): China

Product Description

Jaw End Fitting, Jaw End, Orientation Right, Thread Dia 5/8 In, Take Up 9 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.