DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Jaw End Fitting, Right, Dia 7/8In, 12 In

VALUE BRAND| Zoro #: G0814204| Mfr #: 2ULU1

$25.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0814204 Mfr #: 2ULU1
Standards: ASTM F1145, TYPE-1, GRADE-1Working Load Limit (Lb.): 7200
Type: Jaw End, Orientation RightThread Dia. (In.): 7/8
Take Up (In.): 12Material: Forged and Hot Dipped Galvanized Steel
Item: Jaw End FittingCountry of Origin (subject to change): China

Product Description

Jaw End Fitting, Jaw End, Orientation Right, Thread Dia 7/8 In, Take Up 12 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.