Shop Alternate Products
This Product is Discontinued
Zoro Select
Jaw End Fitting, Right, Dia 7/8In, 18 In (Discontinued)
Mfr # 2ULU3
Zoro # G0390503
This Product is Discontinued
Key Features
- Material Steel
- Thread Dia. (In.) 7/8
- Take Up (In.) 18 in
- Working Load Limit (Lb.) 7,200 lb
- Type Jaw End - Orientation Right