Jaw End Fitting, Right, Dia 7/8In, 6 In

VALUE BRAND| Zoro #: G1842023| Mfr #: 2ULT8

$25.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1842023 Mfr #: 2ULT8
Material: Forged and Hot Dipped Galvanized SteelItem: Jaw End Fitting
Standards: ASTM F1145, TYPE-1, GRADE-1Working Load Limit (Lb.): 7200
Type: Jaw End, Orientation RightThread Dia. (In.): 7/8
Take Up (In.): 6Country of Origin (subject to change): China

Product Description

Jaw End Fitting, Jaw End, Orientation Right, Thread Dia 7/8 In, Take Up 6 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.