Jug, Rectangular, Plastic, 32 oz., w/Cap

VALUE BRAND| Zoro #: G0699842| Mfr #: JUG-W-32

$4.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Closure Size: R25/32"
Item: Jug
Height: 7-19/32"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0699842 Mfr #: JUG-W-32
Closure Size: R25/32"Item: Jug
Height: 7-19/32"Width: 2-5/16"
Capacity: 32 oz.Includes: Threaded Cap
For Use With: liquidsType: Rectangular
Depth: 5-3/16"Material: PLASTIC
Autoclavable: NoColor: WHITE
Country of Origin (subject to change): China

Product Description

Jug, Type Rectangular, Capacity 32 oz., Material Plastic, Autoclavable N/A, Closure Size R25/32 In., Color White, Height 7-19/32 In., Width 2-5/16 In., Depth 5-3/16 In., For Use With Liquids, Includes Threaded Cap

Product Reviews