LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1-1/2" x 3" OD Black Oxide Finish Through Hardened Steel Jumbo Washer

VALUE BRAND| Zoro #: G1297475| Mfr #: Z9252

$14.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 3"
Package Quantity: 1
Rockwell Hardness: C50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1297475 Mfr #: Z9252
Washer Outside Dia.: 3"Package Quantity: 1
Rockwell Hardness: C50Fits Bolt Sizes: 1-1/2"
Thickness Tolerance: +0.020/-0.010"For Use With: Construction, Machinery
Washer Standards: N/AThickness: 1/4"
Washer Inside Dia.: 1-5/8"Washer Basic Material: Steel
Item: Jumbo WasherFastener Finish: Black Oxide
Flat Washer Type: Jumbo WasherApplication: Load Distributing
System of Measurement: InchWasher Material Grade: Through Hardened
Country of Origin (subject to change): United States

Description

Jumbo Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes 1-1/2 In., Washer Inside Dia. 1-5/8 In., Washer Outside Dia. 3 In., Thickness 1/4 In., Thickness Tolerance +0.020/-0.010 In., Rockwell Hardness C50

Reviews