KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 3-3/4" OD Plain Finish 18-8 Stainless Steel Jumbo Washer

VALUE BRAND| Zoro #: G1730407| Mfr #: Z9256SS

$27.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: 18-8
Thickness: 1/4"
Washer Inside Dia.: 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1730407 Mfr #: Z9256SS
Washer Material Grade: 18-8Thickness: 1/4"
Washer Inside Dia.: 2-1/8"Washer Basic Material: Stainless Steel
Fastener Finish: PlainThickness Tolerance: +0.020/-0.010"
Rockwell Hardness: B70Item: Jumbo Washer
For Use With: Screws and StudsFits Bolt Sizes: 2"
Package Quantity: 1System of Measurement: Inch
Flat Washer Type: Jumbo WasherWasher Outside Dia.: 3-3/4"
Country of Origin (subject to change): United States

Description

Jumbo Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 2 In., Washer Inside Dia. 2-1/8 In., Washer Outside Dia. 3-3/4 In., Thickness 1/4 In., Thickness Tolerance +0.020/-0.010 In., Rockwell Hardness B70

Reviews