3" x 5-1/2" OD Plain Finish 18-8 Stainless Steel Jumbo Washers, 1 pk.

VALUE BRAND| Zoro #: G1284227| Mfr #: Z9260SS

$55.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1284227 Mfr #: Z9260SS
Thickness Tolerance: +0.020/-0.010"System of Measurement: Inch
Flat Washer Type: Jumbo WasherItem: Jumbo Washer
Washer Basic Material: Stainless SteelWasher Outside Dia.: 5-1/2"
Washer Material Grade: 18-8Washer Inside Dia.: 3-1/8"
Fastener Finish: PlainRockwell Hardness: B70
Thickness: 5/16"Fits Bolt Sizes: 3"
Country of Origin (subject to change): United States

Product Description

Jumbo Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 3 In., Washer Inside Dia. 3-1/8 In., Washer Outside Dia. 5-1/2 In., Thickness 5/16 In., Thickness Tolerance +0.020/-0.010 In., Rockwell Hardness B70

Product Reviews

Save 15%. Sign up for Z-mail.