KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" x 5-1/2" OD Black Oxide Finish Through Hardened Steel Jumbo Washer

VALUE BRAND| Zoro #: G0740546| Mfr #: Z9260

$59.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Washer Material Grade: Through Hardened
Thickness: 5/16"
Washer Inside Dia.: 3-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740546 Mfr #: Z9260
Washer Material Grade: Through HardenedThickness: 5/16"
Washer Inside Dia.: 3-1/8"Washer Basic Material: Steel
Fastener Finish: Black OxideRockwell Hardness: C50
Item: Jumbo WasherWasher Standards: N/A
For Use With: Construction, MachineryFits Bolt Sizes: 3"
Application: Load DistributingPackage Quantity: 1
Thickness Tolerance: +0.020/-0.010"System of Measurement: Inch
Flat Washer Type: Jumbo WasherWasher Outside Dia.: 5-1/2"
Country of Origin (subject to change): United States

Description

Jumbo Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes 3 In., Washer Inside Dia. 3-1/8 In., Washer Outside Dia. 5-1/2 In., Thickness 5/16 In., Thickness Tolerance +0.020/-0.010 In., Rockwell Hardness C50

Reviews