K-Lath Screw, Truss, #8, 1-1/2 in., PK140

VALUE BRAND| Zoro #: G0702861| Mfr #: 5JUV8

$6.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0702861 Mfr #: 5JUV8
System of Measurement: InchFinish: zinc plated
Drive Type: PhillipsSize: #8
Material: Case Hardened SteelLength: 1-1/2"
Item: K-Lath ScrewHead Height: 0.092"
Head Dia.: 0.418"Head Type: Truss
Driver Size: #2Country of Origin (subject to change): Taiwan

Product Description

K-Lath Screw, Head Type Truss, Size #8, Length 1-1/2 In., Case Hardened Steel, Finish Zinc Plated, Drive Type Phillips, Driver Size #2, Head Dia. 0.418 In., Head Height 0.092 In., Package Quantity 140

Product Reviews