K-Lath Screw, Truss, #8, 1-1/4 in., PK162

VALUE BRAND| Zoro #: G0777716| Mfr #: 5JUV7

$6.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0777716 Mfr #: 5JUV7
System of Measurement: InchFinish: zinc plated
Driver Size: #2Drive Type: Phillips
Size: #8Material: Case Hardened Steel
Length: 1-1/4"Item: K-Lath Screw
Head Height: 0.092"Head Dia.: 0.418"
Head Type: TrussCountry of Origin (subject to change): Taiwan

Product Description

K-Lath Screw, Head Type Truss, Size #8, Length 1-1/4 In., Case Hardened Steel, Finish Zinc Plated, Drive Type Phillips, Driver Size #2, Head Dia. 0.418 In., Head Height 0.092 In., Package Quantity 162

Product Reviews