K-Lath Screw, Truss, #8, 1 in., PK194

VALUE BRAND| Zoro #: G2058917| Mfr #: 5JUV6

$6.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2058917 Mfr #: 5JUV6
Drive Type: PhillipsSystem of Measurement: Inch
Head Dia.: 0.418"Head Type: Truss
Driver Size: #2Size: #8
Material: Case Hardened SteelLength: 1"
Item: K-Lath ScrewFinish: Zinc Plated
Head Height: 0.092"Country of Origin (subject to change): Multiple

Product Description

K-Lath Screw, Head Type Truss, Size #8, Length 1 In., Case Hardened Steel, Finish Zinc Plated, Drive Type Phillips, Driver Size #2, Head Dia. 0.418 In., Head Height 0.092 In., Package Quantity 194

Product Reviews