K-Lath Screw, Truss, #8, 2 in., PK110

VALUE BRAND| Zoro #: G2416084| Mfr #: 5JUV9

$7.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2416084 Mfr #: 5JUV9
Drive Type: PhillipsSystem of Measurement: Inch
Driver Size: #2Size: #8
Material: Case Hardened SteelLength: 2"
Item: K-Lath ScrewFinish: zinc plated
Head Height: 0.092"Head Dia.: 0.418"
Head Type: TrussCountry of Origin (subject to change): Taiwan

Product Description

K-Lath Screw, Head Type Truss, Size #8, Length 2 In., Case Hardened Steel, Finish Zinc Plated, Drive Type Phillips, Driver Size #2, Head Dia. 0.418 In., Head Height 0.092 In., Package Quantity 110