K-Lath Screw, Truss, #8, 9/16 in., PK274

VALUE BRAND| Zoro #: G1255685| Mfr #: 5JUV5

$6.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1255685 Mfr #: 5JUV5
Drive Type: PhillipsSystem of Measurement: Inch
Finish: Zinc PlatedHead Height: 0.092"
Head Dia.: 0.418"Head Type: Truss
Driver Size: #2Size: #8
Material: Case Hardened SteelLength: 9/16"
Item: K-Lath ScrewCountry of Origin (subject to change): Taiwan

Product Description

K-Lath Screw, Head Type Truss, Size #8, Length 9/16 In., Case Hardened Steel, Finish Zinc Plated, Drive Type Phillips, Driver Size #2, Head Dia. 0.418 In., Head Height 0.092 In., Package Quantity 274

Product Reviews