Key Control Cabinet, 330 Units

VALUE BRAND| Zoro #: G2334157| Mfr #: 2NET7

$180.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2334157 Mfr #: 2NET7
Includes: 2 Keys and Key TagsFinish: Beige Enamel
Material: SteelItem: Key Control Cabinet
Type: Cabinet with Cam LockBuilt-In: Slotted Steel Key Racks, Numbered White Snap-hook Key Tags, and Control Tags
Door: Has Full Length Hinge and Comes with a Key Lock, Two Keys IncludedKey Capacity (Units): 330
Overall Height (In.): 20Overall Depth (In.): 5
Overall Width (In.): 16-1/2For Use With: -
Country of Origin (subject to change): China

Product Description

Key Control Cabinet, Cabinet with Cam Lock, Key Capacity (Units) 330, Overall Height (In.) 20, Overall Depth (In.) 5, Overall Width (In.) 16-1/2, Steel, Slotted Steel Key Racks, Numbered White Snap-hook Key Tags, and Control Tags, Door Has Full Length Hinge and Comes with a Key Lock, Two Keys Included, Beige Enamel Finish, For Use With -, Includes 2 Keys and Key Tags

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.