KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Key Control Cabinet, 500 Units

VALUE BRAND| Zoro #: G1024021| Mfr #: 2NET8

$218.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Depth (In.): 5-1/2
Includes: 2 Keys and Key Tags
Finish: Beige Enamel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1024021 Mfr #: 2NET8
Overall Depth (In.): 5-1/2Includes: 2 Keys and Key Tags
Finish: Beige EnamelDoor: Has Full Length Hinge and Comes with a Key Lock, Two Keys Included
Type: Cabinet with Cam LockItem: Key Control Cabinet
For Use With: -Built-In: Slotted Steel Key Racks, Numbered White Snap-hook Key Tags, and Control Tags
Key Capacity (Units): 500Overall Height (In.): 25-1/4
Overall Width (In.): 18Material: steel
Country of Origin (subject to change): China

Description

Key Control Cabinet, Cabinet with Cam Lock, Key Capacity (Units) 500, Overall Height (In.) 25-1/4, Overall Depth (In.) 5-1/2, Overall Width (In.) 18, Steel, Slotted Steel Key Racks, Numbered White Snap-hook Key Tags, and Control Tags, Door Has Full Length Hinge and Comes with a Key Lock, Two Keys Included, Beige Enamel Finish, For Use With -, Includes 2 Keys and Key Tags

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews