KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Key Ring, 1 1/4 In, Pk25

VALUE BRAND| Zoro #: G0445304| Mfr #: 1F099

$5.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Nickel Plated
Item: Split Key Ring
Ring Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0445304 Mfr #: 1F099
Finish: Nickel PlatedItem: Split Key Ring
Ring Size: 1-1/4"Application: For Holding and Preventing Loss of Checks and Tags
Country of Origin (subject to change): China

Description

Key Ring, 1 1/4 Inch, Nickel Plated, Package 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews