Key Stock Kit, 31 PC

VALUE BRAND| Zoro #: G1644912| Mfr #: WWGDISKSZCOV031

$67.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B85
Length: 12"
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1644912 Mfr #: WWGDISKSZCOV031
Rockwell Hardness: B85Length: 12"
Finish: zincThickness Tolerance: -0.002"
Type: OversizedEnd Type: Square
Item: Key Stock AssortmentIncludes: 45 Degrees Beveled Edge
Material: steelTensile Strength (PSI): 64,000
Number of Pieces: 31Country of Origin (subject to change): Taiwan

Description

Key Stock Kit, Oversized, Square End Type, Number of Pieces 31, Steel, Zinc Plated Finish, 12 In Length, -0.002 In Thickness Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Includes 5 Each of 1/8X1/8 In, 3/16X3/16 In, 1/4X1/4 In, 5/16X5/16 In, 3/8X3/8 In, and 3 Each of 7/16X7/16 In, 1/2X1/2 In, Compartmented Cardboard Box

Reviews