KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Key Stock Kit, 7 PC

VALUE BRAND| Zoro #: G1900787| Mfr #: WWGDISKSZCOV007

$28.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 7
Includes: 45 Degrees Beveled Edge
Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1900787 Mfr #: WWGDISKSZCOV007
Number of Pieces: 7Includes: 45 Degrees Beveled Edge
Length: 12"End Type: Square
Rockwell Hardness: B85Type: Oversized
Item: Key Stock KitFinish: zinc
Thickness Tolerance: -0.002"Tensile Strength (PSI): 64,000
Material: steelCountry of Origin (subject to change): United States

Description

Key Stock Kit, Oversized, End Type Square, Material Steel, Finish Zinc, Length 12 In., Number of Pieces 7, Thickness Tolerance -0.002 In., Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Includes 12 In. Lengths (1) Each: 1/8x1/8 In., 3/16x3/16 In., 3/16x1/4 In., 1/4x5/16 In., 5/16x3/8 In., 3/8x7/16 In., 7/16x1/2 In., and Standable Chipboard Container

Reviews