WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Key Stock Kit, 7 PC

VALUE BRAND| Zoro #: G1691435| Mfr #: WWGDISPKSSOV007

$113.75 /ea

This item ships free. DetailsStandard ground shipping
Details:
Type: Oversized
Tensile Strength (PSI): 64,000
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1691435 Mfr #: WWGDISPKSSOV007
Type: OversizedTensile Strength (PSI): 64,000
Rockwell Hardness: B85Length: 12"
Thickness Tolerance: -0.002"Finish: Plain
End Type: SquareItem: Key Stock Kit
Number of Pieces: 7Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Product Description

Key Stock Kit, Oversized, End Type Square, Material 18-8 Stainless Steel, Finish Plain, Length 12 In., Number of Pieces 7, Thickness Tolerance -0.002 In., Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Includes 12 In. Lengths (1) Each: 1/8x1/8 In., 3/16x3/16 In., 1/4x1/4 In., 5/16x5/16 In., 3/8x3/8 In., 7/16x7/16 In., 1/2x1/2 In., and Standable Chipboard Container

Product Reviews