Key Stock, Over, 12 In L, 1/4 x 1/4

VALUE BRAND| Zoro #: G1090871| Mfr #: WWG360250025012

$1.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1090871 Mfr #: WWG360250025012
Application: Make Your Own KeyItem: Key Stock
Length Tolerance: -0.125"Rockwell Hardness: B85
Type: OversizedTensile Strength (PSI): 64, 000
Size: 1/4 x 1/4"Material: Low carbon steel
Length: 12"Finish: zinc
Features: MagneticThickness Tolerance: +0.002
Country of Origin (subject to change): China

Product Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 1/4 x 1/4 In, +0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.