JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Key Stock, Over, 36 In L, 9/32 x 9/32

VALUE BRAND| Zoro #: G1686072| Mfr #: WWG350281028136

$7.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1686072 Mfr #: WWG350281028136
Material: Low carbon steelRockwell Hardness: B85
Length Tolerance: -0.125"Tensile Strength (PSI): 64, 000
Type: OversizedApplication: Make Your Own Key
Features: MagneticLength: 36"
Item: Key StockFinish: Plain
Size: 9/32 x 9/32"Thickness Tolerance: +0.002
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Low Carbon Steel, Plain Finish, Length 36 In, 9/32 x 9/32 In, +0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.