Key Stock, Step, 12 In L

VALUE BRAND| Zoro #: G2172475| Mfr #: WWGSK07-1

$12.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2172475 Mfr #: WWGSK07-1
Length Tolerance: -0.125"Rockwell Hardness: B85
Finish: zincItem: Step Key Stock
Length: 12"Material: Medium Carbon Steel
Tensile Strength (PSI): 64, 000 PSITop Step Height (In.): 3/16"
Dimension B: 3/16"Type: 1
Top Width (In.): 3/8"Bottom Width (In.): 5/16"
Application: For Repair of Damaged Keys in ShaftsDimension D: 1/8"
Dimension C: 5/16"Dimension A: 3/8"
Lower Step Height (In.): 1/8"Country of Origin (subject to change): Taiwan

Product Description

Step Key Stock, Medium Carbon Steel, Finish Zinc, Length 12 In., Type 1, Top Width (In.) 3/8 In., Top Step Height (In.) 3/16 In., Bottom Width (In.) 5/16 In., Lower Step Height (In.) 1/8 In., Dimension A 3/8 In., Dimension B 3/16 In., Dimension C 5/16 In. , Dimension D 1/8 In., Length Tolerance -0.125 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, For Repair of Damaged Keys in Shafts

Product Reviews

Save 15%. Sign up for Z-mail.