Key Stock, Step, 12 In L

VALUE BRAND| Zoro #: G1425094| Mfr #: WWGSK17-1

$19.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Repair of Damaged Keys in Shafts
Bottom Width (In.): 3/8"
Finish: zinc
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1425094 Mfr #: WWGSK17-1
Rockwell Hardness: B85Tensile Strength (PSI): 64, 000 psi
Material: Medium Carbon SteelItem: Step Key Stock
Length Tolerance: -0.125"Length: 12"
Finish: zincTop Width (In.): 5/8"
Bottom Width (In.): 3/8"Application: For Repair of Damaged Keys in Shafts
Dimension D: 3/16"Dimension C: 3/8"
Dimension A: 5/8"Lower Step Height (In.): 3/16"
Top Step Height (In.): 5/16"Dimension B: 5/16"
Type: 1Country of Origin (subject to change): United States

Product Description

Step Key Stock, Medium Carbon Steel, Finish Zinc, Length 12 In., Type 1, Top Width (In.) 5/8 In., Top Step Height (In.) 5/16 In., Bottom Width (In.) 3/8 In., Lower Step Height (In.) 3/16 In., Dimension A 5/8 In., Dimension B 5/16 In., Dimension C 3/8 In. , Dimension D 3/16 In., Length Tolerance -0.125 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, For Repair of Damaged Keys in Shafts

Product Reviews