Key Stock, Step, 12 In L

VALUE BRAND| Zoro #: G1476194| Mfr #: 304503

$16.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1476194 Mfr #: 304503
Length Tolerance: -0.125"Rockwell Hardness: B85
Finish: ZincItem: Step Key Stock
Length: 12"Material: Medium Carbon Steel
Tensile Strength (PSI): 64, 000 psiTop Step Height (In.): 1/4"
Dimension B: 1/4"Type: 2
Top Width (In.): 1/2"Bottom Width (In.): 5/8"
Application: For Mismarked Keyways, Gears, ShaftsDimension D: 3/16"
Dimension C: 5/8"Dimension A: 1/2"
Lower Step Height (In.): 3/16"Country of Origin (subject to change): United States

Product Description

Step Key Stock, Medium Carbon Steel, Finish Zinc, Length 12 In., Type 2, Top Width (In.) 1/2 In., Top Step Height (In.) 1/4 In., Bottom Width (In.) 5/8 In., Lower Step Height (In.) 3/16 In., Dimension A 1/2 In., Dimension B 1/4 In., Dimension C 5/8 In. , Dimension D 3/16 In., Length Tolerance -0.125 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, For Mismarked Keyways, Gears, Shafts

Product Reviews

Save 15%. Sign up for Z-mail.