Key Stock, Step, 12 In L

VALUE BRAND| Zoro #: G2316763| Mfr #: WWGSK01-1

$10.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2316763 Mfr #: WWGSK01-1
Rockwell Hardness: B85Finish: zinc
Length: 12"Length Tolerance: -0.125"
Tensile Strength (PSI): 64, 000 psiMaterial: Medium Carbon Steel
Item: Step Key StockDimension B: 3/32"
Dimension D: 1/16"Type: 1
Dimension C: 1/8"Top Width (In.): 3/16"
Dimension A: 3/16"Bottom Width (In.): 1/8"
Lower Step Height (In.): 1/16"Application: For Repair of Damaged Keys in Shafts
Top Step Height (In.): 3/32"Country of Origin (subject to change): United States

Product Description

Step Key Stock, Medium Carbon Steel, Finish Zinc, Length 12 In., Type 1, Top Width (In.) 3/16 In., Top Step Height (In.) 3/32 In., Bottom Width (In.) 1/8 In., Lower Step Height (In.) 1/16 In., Dimension A 3/16 In., Dimension B 3/32 In., Dimension C 1/8 In. , Dimension D 1/16 In., Length Tolerance -0.125 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, For Repair of Damaged Keys in Shafts

Product Reviews

Save 15%. Sign up for Z-mail.