LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Key Stock, Step, 12 In L

VALUE BRAND| Zoro #: G2295081| Mfr #: WWGSK02-2

$10.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B85
Dimension A: 3/16"
Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295081 Mfr #: WWGSK02-2
Rockwell Hardness: B85Dimension A: 3/16"
Length: 12"Finish: zinc
Length Tolerance: -0.125"Top Width (In.): 3/16"
Type: 2Dimension C: 1/4"
Dimension D: 3/32"Lower Step Height (In.): 3/32"
Top Step Height (In.): 3/32"Item: Step Key Stock
Material: Medium Carbon SteelApplication: For Mismarked Keyways, Gears, Shafts
Tensile Strength (PSI): 64,000 psiDimension B: 3/32"
Bottom Width (In.): 1/4"Country of Origin (subject to change): Taiwan

Description

Step Key Stock, Medium Carbon Steel, Finish Zinc, Length 12 In., Type 2, Top Width (In.) 3/16 In., Top Step Height (In.) 3/32 In., Bottom Width (In.) 1/4 In., Lower Step Height (In.) 3/32 In., Dimension A 3/16 In., Dimension B 3/32 In., Dimension C 1/4 In. , Dimension D 3/32 In., Length Tolerance -0.125 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, For Mismarked Keyways, Gears, Shafts

Reviews