Key Stock, Step, 12 In L

VALUE BRAND| Zoro #: G1301097| Mfr #: WWGSK03-2

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1301097 Mfr #: WWGSK03-2
Item: Step Key StockLength Tolerance: -0.125"
Tensile Strength (PSI): 64, 000 psiFinish: zinc
Rockwell Hardness: B85Material: Medium Carbon Steel
Length: 12"Dimension A: 3/16"
Lower Step Height (In.): 1/8"Top Step Height (In.): 3/32"
Dimension B: 3/32"Type: 2
Top Width (In.): 3/16"Bottom Width (In.): 1/4"
Application: For Mismarked Keyways, Gears, ShaftsDimension D: 1/8"
Dimension C: 1/4"Country of Origin (subject to change): Taiwan

Product Description

Step Key Stock, Medium Carbon Steel, Finish Zinc, Length 12 In., Type 2, Top Width (In.) 3/16 In., Top Step Height (In.) 3/32 In., Bottom Width (In.) 1/4 In., Lower Step Height (In.) 1/8 In., Dimension A 3/16 In., Dimension B 3/32 In., Dimension C 1/4 In. , Dimension D 1/8 In., Length Tolerance -0.125 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, For Mismarked Keyways, Gears, Shafts
Save 15%. Sign up for Z-mail.