Key Stock, Step, 12 In L

VALUE BRAND| Zoro #: G1064621| Mfr #: WWGSK08-1

$12.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension A: 3/8"
Lower Step Height (In.): 5/32"
Dimension B: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1064621 Mfr #: WWGSK08-1
Dimension A: 3/8"Lower Step Height (In.): 5/32"
Dimension B: 3/16"Material: Medium Carbon Steel
Bottom Width (In.): 5/16"Application: For Repair of Damaged Keys in Shafts
Type: 1Length: 12"
Length Tolerance: -0.125"Finish: zinc
Tensile Strength (PSI): 64,000 psiDimension C: 5/16"
Item: Step Key StockRockwell Hardness: B85
Top Width (In.): 3/8"Top Step Height (In.): 3/16"
Dimension D: 5/32"Country of Origin (subject to change): Taiwan, Province of China

Description

Step Key Stock, Medium Carbon Steel, Finish Zinc, Length 12 In., Type 1, Top Width (In.) 3/8 In., Top Step Height (In.) 3/16 In., Bottom Width (In.) 5/16 In., Lower Step Height (In.) 5/32 In., Dimension A 3/8 In., Dimension B 3/16 In., Dimension C 5/16 In. , Dimension D 5/32 In., Length Tolerance -0.125 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, For Repair of Damaged Keys in Shafts

Reviews