Key Stock, Step, 12 In L

VALUE BRAND| Zoro #: G1830936| Mfr #: WWGSK10-2

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1830936 Mfr #: WWGSK10-2
Rockwell Hardness: B85Length: 12"
Tensile Strength (PSI): 64, 000 psiMaterial: Medium Carbon Steel
Finish: zincLength Tolerance: -0.125"
Item: Step Key StockDimension D: 3/16"
Dimension C: 1/2"Dimension A: 3/8"
Lower Step Height (In.): 3/16"Top Step Height (In.): 3/16"
Dimension B: 3/16"Type: 2
Top Width (In.): 3/8"Bottom Width (In.): 1/2"
Application: For Mismarked Keyways, Gears, ShaftsCountry of Origin (subject to change): China

Product Description

Step Key Stock, Medium Carbon Steel, Finish Zinc, Length 12 In., Type 2, Top Width (In.) 3/8 In., Top Step Height (In.) 3/16 In., Bottom Width (In.) 1/2 In., Lower Step Height (In.) 3/16 In., Dimension A 3/8 In., Dimension B 3/16 In., Dimension C 1/2 In. , Dimension D 3/16 In., Length Tolerance -0.125 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, For Mismarked Keyways, Gears, Shafts

Product Reviews

Save 15%. Sign up for Z-mail.