Key Stock, Step, 12 In L

VALUE BRAND| Zoro #: G1111801| Mfr #: WWGSK16-2

$19.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1111801 Mfr #: WWGSK16-2
Length Tolerance: -0.125"Rockwell Hardness: B85
Finish: ZincItem: Step Key Stock
Length: 12"Material: Medium Carbon Steel
Tensile Strength (PSI): 64, 000 psiLower Step Height (In.): 1/4"
Top Step Height (In.): 1/4"Dimension B: 1/4"
Type: 2Top Width (In.): 1/2"
Bottom Width (In.): 11/16"Application: For Mismarked Keyways, Gears, Shafts
Dimension D: 1/4"Dimension C: 11/16"
Dimension A: 1/2"Country of Origin (subject to change): United States

Product Description

Step Key Stock, Medium Carbon Steel, Finish Zinc, Length 12 In., Type 2, Top Width (In.) 1/2 In., Top Step Height (In.) 1/4 In., Bottom Width (In.) 11/16, Lower Step Height (In.) 1/4 In., Dimension A 1/2 In., Dimension B 1/4 In., Dimension C 11/16 In. , Dimension D 1/4 In., Length Tolerance -0.125 In., Tensile Strength (PSI) 64, 000 psi, Rockwell Hardness B85, For Mismarked Keyways, Gears, Shafts

Product Reviews

Save 15%. Sign up for Z-mail.