KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Key Stock, Step, 12 In L

VALUE BRAND| Zoro #: G2174566| Mfr #: WWGSK19-1

$24.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension D: 1/4"
Type: 1
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2174566 Mfr #: WWGSK19-1
Dimension D: 1/4"Type: 1
Finish: zincDimension B: 3/8"
Rockwell Hardness: B85Dimension C: 1/2"
Item: Step Key StockLength: 12"
Top Width (In.): 3/4"Application: For Repair of Damaged Keys in Shafts
Dimension A: 3/4"Top Step Height (In.): 3/8"
Tensile Strength (PSI): 64,000 psiLower Step Height (In.): 1/4"
Material: Medium Carbon SteelBottom Width (In.): 1/2"
Length Tolerance: -0.125"Country of Origin (subject to change): United States

Description

Step Key Stock, Medium Carbon Steel, Finish Zinc, Length 12 In., Type 1, Top Width (In.) 3/4 In., Top Step Height (In.) 3/8 In., Bottom Width (In.) 1/2 In., Lower Step Height (In.) 1/4 In., Dimension A 3/4 In., Dimension B 3/8 In., Dimension C 1/2 In. , Dimension D 1/4 In., Length Tolerance -0.125 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, For Repair of Damaged Keys in Shafts

Reviews