Key Stock, Step, 12 In L

VALUE BRAND| Zoro #: G1739367| Mfr #: WWGSK20-1

$36.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1739367 Mfr #: WWGSK20-1
Length Tolerance: -0.125"Rockwell Hardness: B85
Finish: ZincItem: Step Key Stock
Length: 12"Material: Medium Carbon Steel
Tensile Strength (PSI): 64, 000 psiDimension B: 3/8"
Type: 1Top Width (In.): 3/4"
Bottom Width (In.): 5/8"Application: For Repair of Damaged Keys in Shafts
Dimension D: 3/16"Dimension C: 5/8"
Dimension A: 3/4"Lower Step Height (In.): 3/16"
Top Step Height (In.): 3/8"Country of Origin (subject to change): United States

Product Description

Step Key Stock, Medium Carbon Steel, Finish Zinc, Length 12 In., Type 1, Top Width (In.) 3/4 In., Top Step Height (In.) 3/8 In., Bottom Width (In.) 5/8 In., Lower Step Height (In.) 3/16 In., Dimension A 3/4 In., Dimension B 3/8 In., Dimension C 5/8 In. , Dimension D 3/16 In., Length Tolerance -0.125 In., Tensile Strength (PSI) 64, 000 psi, Rockwell Hardness B85, For Repair of Damaged Keys in Shafts

Product Reviews

Save 15%. Sign up for Z-mail.